High Performance Machine Taps: Metric Coarse Spiral Point - Oxidised


Select
£6.19 Inc VAT (20%)


See all variants from £6.19

Description

Metric Coarse Spiral Point
HSS - EV. Oxidised finish. Tolerance 6H.

Machine Taps Spiral Point/Gun Nose
With straight flutes and short fluted helix at point. Ideal for tapping through holes as swarf is directed ahead of the tap. Flutes are narrower than those of taps required to pull swarf towards the shank and act as lubricant channels, giving greater tap rigidity. Manufactured to BS 949: Part 4: 1990 and ISO 529 : 1975.

High Performance Machine Taps
Made from a super grade high speed steel with extra vanadium content. This has a distinct advantage with taps, by increasing wear resisting properties and extending tool life significantly. These taps are intended for general application where consistent results and improved tool life are important. Threads can be produced in a range of steels, including stainless and cast steels as well as some long chip non-ferrous materials.

Oxidised Finish (Black)
Special heat treated finish gives resistance to rust and reduces metal to metal friction. Combined with a porous surface that gives optimum lubricant retention, work-generated heat is minimised, giving prolonged cutting edge life. Use on higher carbon steels cast materials high silicon aluminiums.

See full description

Feature Attributes

Material Application:
Hardened Steel,Aluminium Alloys,Cast Materials
Number of Flutes:
3
Material Grade:
M35
Material:
Vanadium High Speed Steel
Ring Colour:
No Coloured Ring
Thread Direction:
Right Hand
More attributes
Product Reviews -
3 months ago by Denise
Exactly what we needed. Good quality. Efficient service.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome