BSP(F) HSS Spiral Point/Gun Nose Ground Thread Taps - Imperial
0
1

BSP(F) HSS Spiral Point/Gun Nose Ground Thread Taps - Imperial


Select
£19.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £19.99

Description

Manufactured from high speed steel with a black oxidised finish for increased durability and heat resistance. Featuring precision ground flutes for accurate thread formations.

Features and Benefits
• HSS construction for excellent tool durability
• Precision ground flutes for accurate thread formation
• Oxidised finish for increased resistance to heat

Standards
• Tap dimensions conform to ISO529

See full description

Feature Attributes

Tap Type:
Spiral Point
Material Grade:
M2
Thread Direction:
Right Hand
Material:
High Speed Steel
Thread Standard:
BSPF
Dimensions Standard:
ISO 529

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome