OSG High Performance Machine Taps


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

OSG V-NRT-2P series Fluteless taps HSS-Co 8% are suitable for threading through holes.

Suitable for aluminium, stainless steels and steels 850N/mm
Metric Coarse 6HX.
2 Pitch Chamfer lead.
V Coating multi-layered TiCN.
With oil grove.
DIN 371 Reinforced shank.

For all technical and dimensional specifications please refer to our catalogue.

See full description

Feature Attributes

Tap Type:
Fluteless
Thread Standard:
Metric
Material:
Cobalt High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome