Series EX00TIN HSS-E Spiral Flute Tap - TiN Coated -Metric


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Series EX00 HSS-Co Spiral Flute Taps - TiN Coated - Metric

• Multi-application machine taps offering superb erformance in a wide range of materials.
• Programme includes DIN and ISO standard taps each with a choice of finishes: Bright, Steam Tempered or Titanium Nitride Coated (TiN).
• Wide selection of different thread forms: Metric, Metric Fine, UNC, UNF and (G)BSP
• Available with either spiral point (for through holes) or spiral flute (for blind holes) geometries.

EX00 TiN Metric: M3 - M24.

Titanium Nitride Suitable for: Steel, Stainless,
Cast Iron, Titanium, Nickel, Copper and Aluminium

Feature Attributes

Thread Direction:
Right Hand
Material Grade:
M35
Class of Fit:
6H
Material:
Cobalt High Speed Steel
Thread Standard:
Metric Coarse
Finish/Coating:
TiN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome