0
1

E299 M14X1.25 HSS-E Yellow Shark Spiral Point Machine Tap - Chrome Finish

Order Code: ZT1162240X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

E299 HSS-E Yellow Shark is designed for threading low alloy steels, and is available with an electroplated Hard Chrome finish up to 5 micron thick to prevent edge build-up in materials that are prone to sticking to the cutting edges. The flute geometry is designed to prevent swarf nesting, reducing the risk of re-cutting swarf on reversal.

Features
• Manufactured to DIN 374
• 2.5xD
• Form B 3.5 - 5
• Tolerance 6H
• Chrome finish
• Sizes M4 to M30

See full description
Specifications for E299 M14X1.25 HSS-E Yellow Shark Spiral Point Machine Tap - Chrome Finish
  • Series
    E299
  • Tap Type
    Spiral Point
  • Finish/Coating
    Chrome-Plated
  • Overall Length
    100mm
  • Shank Diameter
    11mm
  • Material
    Cobalt High Speed Steel
  • Thread Standard
    Metric Fine
  • Pitch
    1.25mm
  • Number of Flutes
    4
  • Thread Direction
    Right Hnd
  • Square Width
    9mm
  • Dimensions Standard
    DIN 374
  • Thread Size
    M14
  • MFR Part No.
    E299
  • Thread Length
    21mm
  • Class of Fit
    6H

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome