E240 HSS-E Spiral Point Tap - Metric


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

Features & Benefits:
Problem-free threading of blind and through holes in specific materials.
Manufactured from a special powder metallurgy tool steel for unbeatable toughness, edge strength and wear resistance.
Significant reduction in axial forces increases thread accuracy, whilst significant torque reduction reduces machine wear and decreases risk of chipping or breakage.
Yellow, Red and Blue Shark spiral flute taps feature special edge treatment to increase strength and minimise risk of micro-chipping on the cutting edges, considerably improving performance and tool life.
Available with a choice of surface treatments and thread forms.

E240
Up to 10.00mm - DIN 371
Over 12.00mm - DIN 376

Feature Attributes

Thread Standard:
Metric Coarse
Number of Flutes:
3
Material:
Powdered Metal Cobalt High Speed Steel
Finish/Coating:
Steam Tempered
Thread Direction:
Right Hand
Material Grade:
M35
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome