E256 HSS-E-PM - Spiral point tap Red Shark with chamfer form B with a 3.5-5xP second lead (Metric)

E256 HSS-E-PM - Spiral point tap Red Shark with chamfer form B with a 3.5-5xP second lead (Metric)


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Dormer's application-based range of colour ring coded DIN taps,
branded Shark Line, are renowned for their high performance and are an ideal solution
when high quality threads are required in specific materials. Extensive research has
led to the development of new features on specific lines, including new coatings and
geometries.

Red Shark for Alloy Steels
Excellent for Application
Good for Application

E256 - TiALN

See full description

Feature Attributes

Material:
HSS-E-PM
Unit of Measurement:
Metric
Tap Application:
Through Hole
Cutting Direction:
Right
Thread Form:
M - Metric coarse
Finish:
TiAlN/Top
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome