0
1

HSS Red Ring Taps: Spiral Point / Gun Nose - ISO Metric Coarse, Bright


Select
£14.99 Inc VAT (20%)
Up to 8.5% off


See all variants from £14.99

Description

Spiral Point/Gun Nose - ISO Metric Coarse
HSS-Co Bright Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.

Feature Attributes

Coolant Delivery:
External
Number of Flutes:
3
Thread Standard:
Metric Coarse
Finish/Coating:
Bright
Thread Direction:
Right Hand
Material:
Cobalt High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome