HSS Coarse Ground Thread Spiral Point/Gun Nose Taps (Metric)


£3.99 Inc VAT (20%)
Up to 15% off

See 18 Product Variants
£3.99

Description

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with a black oxide finish to resist heat, the spiral point for excellent sheering action.

Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Spiral point for excellent sheering action
• Manufactured with a black oxide finish

Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing

Standards
• Tap dimensions to ISO529
• Straight Flute Individual Sizes IS0 529

Notes
• Available in sizes 1.6 x 0.35mm - 24 x 3.00mm
• (1) Diameter and pitch not mentioned in ISO

See full description

Feature Attributes

Number of Flutes:
3
Class of Fit:
6H
Thread Direction:
Right Hand
Dimensions Standard:
ISO 529
Material Grade:
M2
Thread Standard:
Metric Coarse
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome