Series E241 HSS-E Metric Coarse Spiral Point Tap - Blue Shark - Super B Coated

Series E241 HSS-E Metric Coarse Spiral Point Tap - Blue Shark - Super B Coated


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Features & Benefits:
Problem-free threading of blind and through holes in specific materials.
Manufactured from a special powder metallurgy tool steel for unbeatable toughness, edge strength and wear resistance.
Significant reduction in axial forces increases thread accuracy, whilst significant torque reduction reduces machine wear and decreases risk of chipping or breakage.
Yellow, Red and Blue Shark spiral flute taps feature special edge treatment to increase strength and minimise risk of micro-chipping on the cutting edges, considerably improving performance and tool life.

Blue Shark for Stainless Steels
Up to 10.00mm - DIN 376
Over 12.00mm - DIN 376

See full description

Feature Attributes

Dimensions Standard:
DIN 371
Finish/Coating:
Super B
Material Grade:
M35
Class of Fit:
6H
Ring Colour:
Blue
Tap Type:
Spiral Point
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome