E241 HSS-E-PM - Spiral point tap Blue Shark with chamfer form B with a 3.5-5xP second lead (Metric)


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Size range: M3 - M20.
Tapping tolerance: 6H.

Feature Attributes

Material:
HSS-E-PM
Tap Application:
Through Hole
Finish:
SUPER-B
Thread Form:
M - Metric coarse
Product Series:
E241
Applications:
M - Stainless steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome