UNC (Unified Coarse) HSS Ground Thread Taps - Spiral Point/Gun Nose


Select
£3.69 Inc VAT (20%)
Up to 16.5% off


See all variants from £3.69

Description

IS0 529 - Spiral point/gun nose are manufactured from HSS with a black oxide coating for added strength durability and a prolonged tool lifespan.

Features and Benefits
• HSS construction for added tool strength
• Black oxide coating protects angainst wear caused by use and heat
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for greater tool accuracy

Typical Applications
• Tapping

Standards
• Tap dimensions to ISO529

Feature Attributes

Class of Fit:
2B
Material Grade:
M2
Thread Standard:
UNC
Tap Type:
Spiral Point
Thread Direction:
Right Hand
Dimensions Standard:
ISO 529
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome