HSS-EV Green Ring Fluteless Taps - ISO Metric Coarse, TiN Coated


£10.99 Inc VAT (20%)

See 6 Product Variants
£10.99

Description

Lubrication grooves are a feature of all taps of M3.0 and over. Manufactured to DIN 371/376.
Fluteless - HSS-EV (TiN Coated)
For through and blind holes.
Taper lead to DIN form B
(3.5 x P to 5.5 x P). Tapping tolerance to 6H.
ISO Metric Coarse

Feature Attributes

Material:
Vanadium High Speed Steel
Finish/Coating:
TiN
Ring Colour:
Green
Thread Direction:
Right Hand
Tap Type:
Fluteless
Thread Standard:
Metric Coarse
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome