Series EP01 HSS-E Spectrum Spiral Point Machine Tap - Metric


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

EP01 taps feature a steam tempered HSS with a black oxide coating suitable for use on steel, stainless steel and cast iron. Multi-application machine taps offering superb performance in a wide range of materials.

Features and Benefits
• Spiral point designed for through holes
• Steam tempered HSS for increased rigidity and tool strength
• Black oxide coating for improved heat and wear resistance

Typical Applications
• Steel
• Stainless steel
• Cast iron

Standards
• Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm

Feature Attributes

Material:
Cobalt High Speed Steel
Series:
EP016H
Class of Fit:
6H
Thread Direction:
Right Hand
Finish/Coating:
Steam Tempered
Tap Type:
Spiral Point
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome