HSS-EV BSP Blue Ring Spiral Point/Gun Nose Tap - Bright Finish - DIN 5156


£21.99 Inc VAT (20%)
Up to 14% off

See 4 Product Variants
£21.99

Description

Spiral Point/Gun Nose - BSP

• HSS-EV Oxidised Finish
• BSP - British Standard Pipe
• Bright Finish
• Taper lead to DIN form B (3.5 x P to 5.5 x P)
• Tapping tolerance to 2B
• Manufactured to DIN 5156
• For through holes
• Tapping tolerance to 6HX.

Feature Attributes

Finish/Coating:
Bright
Number of Flutes:
3
Thread Direction:
Right Hand
Tap Type:
Spiral Point
Class of Fit:
6H
Material:
Vanadium High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome