Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
UNC (Unified Coarse) HSS Ground Thread Taps - Spiral Flute
By Sherwood
Reset
Clear All
Thread Size
Select
See all variants from
£3.69
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3.69
Description
IS0 529 - Spiral Flute
Feature Attributes
Number of Flutes:
3
Tap Type:
Spiral Flute
Material Grade:
M2
Thread Direction:
Right Hand
Class of Fit:
2B
Thread Standard:
UNC
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome