0
1

High Performance Machine Taps Spiral Flute - Oxidised - UNC


Select
£3.39 Inc VAT (20%)
Up to 14% off


See all variants from £3.39

Description

Made from a super grade high speed steel with extra vanadium content. This has a distinct advantage with taps, by increasing wear resisting properties and extending tool life significantly. These taps are intended for general application where consistent results and improved tool life are important. Threads can be produced in a range of steels, including stainless and cast steels as well as some long chip non-ferrous materials.

Feature Attributes

Finish/Coating:
Steam Tempered
Class of Fit:
B2
Dimensions Standard:
BS 949,ISO 529
Tap Type:
Spiral Flute
Helix Angle:
45
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome