HSS-EV UNF Blue Ring Spiral Point/Gun Nose Tap - Bright Finish - DIN 374


Select
£19.99 Inc VAT (20%)
Up to 10% off


See all variants from £19.99

Description

Spiral Point/Gun Nose - UNF

• HSS-EV Oxidised Finish
• UNF - Unified National Fine
• Bright Finish
• Taper lead to DIN form B (3.5 x P to 5.5 x P)
• Tapping tolerance to 2B
• Manufactured to DIN 374
• For through holes
• Tapping tolerance to 6HX.

Feature Attributes

Thread Direction:
Right Hand
Material:
Vanadium High Speed Steel
Class of Fit:
2B
Thread Standard:
UNF
Finish/Coating:
Bright
Tap Type:
Spiral Point
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome