HSS-EV UNF Blue Ring Spiral Flute Tap - Bright Finish - DIN 374


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Spiral Flute (BLF) - UNF

• HSS-EV Oxidised Finish
• UNF - Unified National Fine
• Bright Finish
• Taper lead to DIN form C (3 x P)
• Tapping tolerance to 6H
• Manufactured to DIN 374
• For shorter blind holes

Feature Attributes

Number of Flutes:
3
Finish/Coating:
Bright
Dimensions Standard:
DIN 374
Material Grade:
M35
Thread Direction:
Right Hand
Helix Angle:
45 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome