E398 UNC HSS-E-PM TiCN Spiral Flute Taps


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Crafted for automotive, aerospace, and engineering applications, these E398 taps are perfect for threading blind holes with high precision. Made from high-speed steel with powder metallurgy (HSS-E-PM) and coated with TiCN, each tap offers excellent wear resistance and durability while the spiral flute design ensures efficient chip evacuation, preventing clogging.

Features and Benefits
• Versatile geometry prevents clamping in medium to high strength materials and avoids oversized threads in soft materials
• Modified edge treatment and rounding increases cutting edge stability and reduces the risk of edge chipping
• 3-radii flute profile provides maximum control of cutting properties and ensures proper swarf control
• TiCN coating offers high wear resistance with a low coefficient of friction

See full description

Feature Attributes

Number of Flutes:
3
Material Grade:
HSS-PM
Material:
HSS-E-PM
Helix Angle:
48 °

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome