Series 1872 HSCO Type VA Taps


£33.99 Inc VAT (20%)

See all variants from £33.99

Description

Series 1872
Standard: DIN 376
Tool material: HSS-E (Cobalt)
Spiral point: straight flute
Chamfer: form B • 3.5 - 5
Class of fit: ISO 2(6H)
Through holes
Bright finish
External cooling

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome