Series 5598 HSS-E Fluteless Machine Tap - TiN Coated - Metric Coarse


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Guhring standard production taps are marked with colour rings to help you quickly and confidently choose the correct tool for your job. Each ring relates to the unique machining behaviours of different materials as dictated by their type and condition.

• Manufactured from HSS-E steel to DIN 371.
• For blind and through holes
• To form C
• Size range M3 to M10
• TiN coated
• Tolerance to 6HX

See full description

Feature Attributes

Dimensions Standard:
DIN 371
Material Grade:
M35
Tap Type:
Fluteless
Thread Standard:
Metric Coarse
Material:
Cobalt High Speed Steel
Series:
5598
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome