Series 5737 HSS-E Gold Ring Spiral Flute Tap - Tin Coated - Metric


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Guhring 'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium.

Features
• Diameter manufactured to DIN 2184-1
• Shank diameter manufactured to DIN 371
• Form C
• TiN coated
• Tolerance ISO 2/6H
• Spiral flute for blind holes
• Sizes M2 to M10

See full description

Feature Attributes

Series:
5737
Class of Fit:
6H
Number of Flutes:
3
Thread Standard:
Metric Coarse
Tap Type:
Spiral Flute
Material:
Cobalt High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome