Series 70 51770 ISO Metric Coarse


Select
£17.49 Inc VAT (20%)


See all variants from £17.49

Description

Manufactured from HSS-E steel to DIN 371/6.
For blind holes.
Taper lead to DIN form C (2 x P to 3 x P).
Tapping tolerance to 6H.
Suitable for the following Material Groups: 1.1 to 1.5, 3.3 to 3.4, 6.3 to 6.6, 7.1 to7.3, 8.1

See full description

Feature Attributes

Thread Standard:
Metric Coarse
Tap Type:
Spiral Flute
Material:
HSS-E
Dimensions Standard:
DIN 371
Finish/Coating:
Uncoated
Series:
Paradur® Uni
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome