Series 844 HSCO Type NR35 Taps


£20.99 Inc VAT (20%)

See all variants from £20.99

Description

Series 844
Standard: DIN 371
Tool Material: HSS-E (Cobalt)
Spiral point: Spiral flute
Chamfer: Form C • 2 - 3
Class of Fit: ISO 3(6G)
Bright finish
External cooling
Right hand

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome