Series 930 HSCO Type H S-Taps


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Series 930
Standard DIN 371, DIN 2184-1
Tool material: HSS-E
Spiral point: straight flute
Chamfer Form C • 2-3
Tolerance zone: 6HX
Blind holes
TiN finish
External cooling

See full description

Feature Attributes

Material Grade:
M35
Tap Type:
Spiral Point
Number of Flutes:
4
Class of Fit:
6HX
Thread Standard:
M
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome