Series 931 HSCO Type H S-Taps


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Series 931
Standard DIN 376, DIN 2184-1
Tool Material HSS-E (Cobalt)
Spiral point: straight flute
Chamfer Form C • 2-3
Class of Fit 6HX
Through holes
Blind holes
TiN coated
External cooling

See full description

Feature Attributes

Thread Standard:
M
Number of Flutes:
4
Thread Direction:
Right Hand
Material:
Cobalt High Speed Steel
Finish/Coating:
TiN
Overall Length:
110 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome