1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Machine Taps

Spiral Flute Taps BSW HSS-EV


Select
See all variants from
£49.99Inc VAT (20%)

See all variants from £49.99

Description

Spiral Flute - BSW
HSS-EV3. Oxidised finish. 1066QS for blind holes..

Type 1066
Manufactured from 3% vanadium super grade high speed steel. Increased vanadium produces toughness without adding brittleness. Greater resistance to work generated heat. Prolonged cutting edge life. Manufactured to ISO 529 : 1975.
BSP and BSPF also available.

See full description

Feature Attributes

Tap Type:
Spiral Flute
Finish/Coating:
Steam Tempered
Helix Angle:
40 °
Series:
1066-SFT
Dimensions Standard:
ISO 529
Material:
HSS-EV3
More attributes