Spiral Point UNF High Performance Machine Taps


Select
£56.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £56.99

Description

OSG VA-POT Series spiral point high performance machine taps are for threading through holes.

Suitable for stainless steels and most ferrous
materials. Steam oxide surface treatment. 4 pitch chamfer lead.
DIN 2182 Reinforced shank: sizes up to 3/8?.
DIN 2183 Reduced shank: sizes 7/8? and above.

For all technical and dimensional specifications please refer to our catalogue.

See full description

Feature Attributes

Tap Type:
Spiral Point
Series:
VA-POT
Thread Standard:
UNF
Material:
HSS-EV3