VersaDrive Spiral Flute Taps - Metric Coarse (309010)


£46.99 Inc VAT (20%)
Up to 6.5% off

See 18 Product Variants
£46.99

Description

VersaDrive® Spiral Flute Taps are designed for tapping deep & blind holes and can be used with the VersaDrive® Clutched collet or adapted for use in a reversible Magnet Drill, impact wrench or even used with any standard Hand Tap wrench.

VersaDrive® ImpactaTaps are the first and only range of taps that are suitable to be driven by impact wrenches and impact drivers, providing at least 15x faster performance than tapping by hand.

With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.

Features & Benefits
- Ground Flutes create the perfect tapped hole
- Safer tapping with minimal kickback
- Specially hardened for impact wrench use
- High grade tool steel for high accuracy & long life
- Goldmax low friction titanium coating to stop burn out
- High strength, non slip shank design
- Wide range of sizes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome