0
1

Safety ledge handle-ESP.110-SH-C5 Blue

Order Code: ZT1599896S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

ESP. Guard safety ledge handles, Technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Safety ledge handle-ESP.110-SH-C5 Blue
  • MFR Part No.
    ESP.110-SH-C5
  • C
    35
  • Colour
    C5 - RAL 5024
  • L
    114
  • h1
    7
  • l
    19
  • F1
    900N
  • h
    33
  • h2
    11
  • l2
    9.5
  • d
    6.5
  • l1
    74
  • Weight
    30g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome