0
1

SOFT Knurled fixed handle-I.168/60 B-6-SOFT

Order Code: ZT1597455S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

I.168 SOFT Knurled fixed handle, Soft-touch technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for SOFT Knurled fixed handle-I.168/60 B-6-SOFT
  • MFR Part No.
    I.168/60 B-6-SOFT
  • Diameter
    30mm
  • L
    60
  • h1
    5
  • l1
    14
  • Weight
    59g
  • h
    28
  • d(H7)
    6
  • d1
    13
  • f
    M4
  • D
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome