0
1

Spherical revolving knob-EBS.45+x-M10

Order Code: ZT1600393S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%


Description

EBS+x Spherical revolving knobs, Technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Spherical revolving knob-EBS.45+x-M10
  • MFR Part No.
    EBS.45+x-M10
  • Diameter
    45mm
  • Weight
    97g
  • l1
    21.5
  • d(6g)
    M10
  • s
    5
  • L
    63
  • d1
    32
  • l
    17
  • D
    45

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome