0
1
2

Commando 40 1, 100W Magnetic Drill 40mm Capacity 110V

Order Code: ZT2117201S

£399.99 Inc VAT (20%)


Description

The Commando 40 Magnetic Drill is expertly designed for a variety of projects, primarily focusing on countersinking and drilling applications. With its powerful motor, it ensures the perfect cut every time, while six variable speed settings provide flexibility for different materials and tasks. Safety is paramount, and it includes a mechanical clutch, electronic overload protection, and a fixed guard to ensure secure operation. Additionally, the drill comes supplied with a convenient carry case for easy transportation, making it ideal for both on-site and workshop use. Capable of drilling up to 40mm in diameter and 50mm in depth, the Commando 40 is an essential tool for precision drilling tasks.

Features and Benefits
• High-performance motor ensures accuracy with every cut
• Adjustable speed options provide adaptability for different tasks
• Incorporates a mechanical clutch to enhance operator safety
• Includes electronic overload protection to safeguard the drill from potential damage

Notes
• Supplied with chuck

See full description
Specifications for Commando 40 1, 100W Magnetic Drill 40mm Capacity 110V
  • MFR Part No.
    COMMANDO40/1
  • Power Source
    Corded
  • Series
    Commando 40
  • No Load Speed
    610rpm
  • Clamping Force
    8000N
  • Voltage
    110V
  • Height
    510mm
  • Length
    265mm
  • Width
    180mm
  • Power
    1100W
  • Application
    Drilling
    Countersinking
  • Product Type
    Corded Magnetic Drill
  • Magnetic Base Size
    165 x 80mm
  • Cutter Capacity
    13 to 40mm
  • Model Number
    Commando 40
  • Weight
    14.2kg
  • Drilling Capacity
    13mm
  • Stroke
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome