Eagle RD130C Pneumatic Magnetic Drilling Machine 52mm Capacity

Order Code: ZT3759284S

£4,299.99 Inc VAT (20%)


Description

The Eagle RD130C is a pneumatic drilling machine that is ideal for use in hazardous environments or where an electrical supply is not available.

Features and Benefits:
■ ATEX approved II 2G T4 II D110°C
■ Atlas Copco Pneumatic motor for safety in hazardous areas
■ Mechanically activated magnetic base
■ For safety, the machine is built with a high zinc alloy body for spark resistance.
■ Moving components are manufactured in anti-corrosive materials
■ Stainless steel spindle and guard for corrosion are manufactured for resistance in harsh environments
■ Complete with drill chuck attachment

Typical Applications:
■ Designed for use in petro-chemical plants, offshore oil platforms and other hazardous environments
■ For use in hazardous environments or where an electrical supply is not available.

See full description
Specifications for Eagle RD130C Pneumatic Magnetic Drilling Machine 52mm Capacity
  • Length
    370mm
  • Height
    540mm
  • No Load Speed
    160rpm
  • Width
    175mm
  • Power Source
    Air
  • MFR Part No.
    RD130C
  • Clamping Force
    6865N
  • Application
    Drilling
  • Cutter Capacity
    12 to 52mm
  • Air Pressure
    80 - 100psi
  • Product Type
    Air Magnetic Drill
  • Magnetic Base Size
    160 x 70mm
  • Model Number
    RD130C
  • Air Consumption
    780ft³/min
  • Weight
    20.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome