Element 30 850W Magnetic Drill 32mm Capacity110V

Order Code: ZT3920686S

£459.99 Inc VAT (20%)


Description

The Element 30 has a combination of power and portability, suitable for drilling up to 32mm diameter by 35mm depth. The Element 30 is versatile, accurate and portable, incorporating a strong magnetic adhesion to ensure the cuts are precise and clean.

Features & Benefits:
■ portable lightweight machine
■ Cutsmart™ Technology
■ Fixed guard
■ Magnetic detection
■ High Performance Gearbox
■ Quick release capstan arm
■ Mounted coolant bottle
■ Internal motor cable
■ Ergonomic carry handle
■ User friendly controls

Ear and eye defenders must be worn when operating this machine. Wear gloves to protect hands when operating the machine

See full description
Specifications for Element 30 850W Magnetic Drill 32mm Capacity110V
  • Power Source
    Corded
  • Clamping Force
    10000N
  • No Load Speed
    600rpm
  • Voltage
    110V
  • Power
    850W
  • Height
    410mm
  • Width
    165mm
  • Length
    270mm
  • MFR Part No.
    ELEMENT30/1
  • Product Type
    Corded Magnetic Drill
  • Application
    Broaching
  • Drilling Capacity
    13mm
  • Cutter Capacity
    12 to 32mm
  • Weight
    10.8kg
  • Model Number
    ELEMENT30/1
  • Stroke
    65mm
  • Magnetic Base Size
    165 x 80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome