Element 50PM 1, 500W Pivot Magnetic Drilling and Tapping Machine 50mm Capacity 110V

Order Code: ZT3809425S

£1,099.99 Inc VAT (20%)


Description

The Element 50 has a combination of power and portability, specifically designed for drilling on curved, uneven surfaces. With its permanent magnet, the E50PM retains magnetic adhesion, even on thinner surfaces.. Suitable for drilling up to 50mm diameter by 50mm depth and tapping up to M20. The Element 50 is versatile, accurate and portable, incorporating a strong magnetic adhesion to ensure the cuts are precise and clean.

Features & Benefits:
■ Maintains strong grip on curved steel and pipework down to 3.5mm material thickness
■ Can be also used for flat surface drilling
■ Permanent magnet technology - magnet does not require electrical power
■ Double pivoting magnet base - two separate magnets allowing machine movement in-between drilling for inspection & debris removal without losing position
■ Variable speed
■ Reversible feature to allow tapping from M3-M20
■ Cutsmart™ primary motor protection
■ Mounted coolant bottle, steel sliding guard and switchable handle.
■ Magnetic detection
■ Dual motor protection system prolonging the machines life
■ High performance 2 speed gearbox
■ Mechanical clutch
■ Internal motor cable
■ Ergonomic carry handle
■ User friendly controls

Ear and eye defenders must be worn when operating this machine. Wear gloves to protect hands when operating the machine

See full description
Specifications for Element 50PM 1, 500W Pivot Magnetic Drilling and Tapping Machine 50mm Capacity 110V
  • MFR Part No.
    ELEMENT50/1PM
  • Voltage
    110V
  • Clamping Force
    8430N
  • Length
    317mm
  • No Load Speed
    500rpm
  • Width
    190mm
  • Power
    1500W
  • Power Source
    Corded
  • Height
    640mm
  • Stroke
    140mm
  • Cutter Capacity
    12 to 50mm
  • Drilling Capacity
    (No.2 MT) 20mm
  • Magnetic Base Size
    277 x 190mm
  • Tapping Capacity
    2.5 to 13mm
  • Model Number
    ELEMENT50/1PM
  • Application
    Tapping
    Drilling
    Countersinking
    Broaching
  • Product Type
    Corded Magnetic Drill
  • Weight
    18kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome