0
1
2
3

Low Profile Magnetic Drilling Machine 35mm 110V

Order Code: ZT1227066P

£549.99 Inc VAT (20%)


Description

Manufactured using high quality components for performance and reliability. Lightweight and compact unit made with a low profile for those difficult to get to places. Fitted with a powerful magnet to ensure unit stays adhered at any angle. Includes safety fixing strap. Designed for use in fabrication, construction and other applications when drilling ferrous metal.

See full description
Specifications for Low Profile Magnetic Drilling Machine 35mm 110V
  • MFR Part No.
    MAG35110VLP
  • No Load Speed
    640rpm
  • Motor Power
    1480W
  • Weight
    8.8kg
  • Maximum Cutter Depth
    30mm
  • Magnetic Adhesion
    14000N
  • Power Input
    110V~50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome