0
1
2
3
4
5
6

Magnetic Drilling & Milling Machine 230V

Order Code: ZT1028094X

£399.99 Inc VAT (20%)

Currently unavailable

Description

Suitable for light industrial use, these machines have a powerful 1200W motor providing enough power to drill holes up to 35mm diameter. They have a gravity feed coolant bottle, 13mm chuck, key and weldon adaptor, safety chain, drilling guard and hexagon keys.

Specification:
Model: DMM3050-240V/DMM3050i-110V.
Motor: 1200W.
Arbor: 19mm weldon.
Chuck size: 13mm (1/2").
Speed: 595rpm.
Magnetic adhesion: 13,000N.
Weight: 13.5kg net.
Dimensions (H x W x D): 390 x 260 x 100mm.
Drilling capacities:
Core drill 12 - 35mm
Twist drill 1.5 - 13mm
Countersink 10 - 40mm
Cutting depth: 50mm.
Stroke: 165mm.
Sound pressure (LPA): 109.5dBA.
Sound power (LWA): 107.8dBA.
Vibration level: 1.5m/s2.

See full description
Specifications for Magnetic Drilling & Milling Machine 230V
  • Countersink Capacity
    10 to 40mm
  • Weight
    17kg
  • Overall Height
    580mm
  • Power Input
    1,200W
  • Drilling Capacity
    1.5 to 13mm
  • Application
    Drilling
    Broaching
  • Includes
    13mm Chuck
    Gravity Feed Coolant Bottle
    Safety Chain
    Drilling Guard
    Key and Weldon Adaptor
    Hexagon Keys.
  • Stroke
    165mm
  • Clamping Force
    13000N
  • Overall Width
    470mm
  • MFR Part No.
    BRM-35A
  • Voltage
    230V
  • Magnetic Base Size
    160x80
  • No Load Speed
    595
  • Power Source
    Electric
  • Width
    470mm
  • Item
    Corded Magnetic Drill
  • Power
    1200W
  • Height
    580mm
  • Model Number
    BRM-35A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome