0
1
2
3
4

Magnetic Drilling Machine Heavy Duty 60mm 230V

Order Code: ZT1227071P

£899.99 Inc VAT (20%)


Description

Manufactured using high quality components for performance and reliability. Made from heavy-duty die-cast magnesium alloy with a variable speed gearbox for greater accuracy. Fitted with a powerful magnet to ensure unit stays adhered at any angle and a double dovetail groove to increase the stroke length. Includes safety fixing strap and integrated coolant system to extend the life of cutters and increase the quality of the cut. Can be used with a 16mm twist drill chuck and M8 to M20 Tapping chucks. Designed for use in fabrication, construction and other applications when drilling/tapping ferrous metal.

See full description
Specifications for Magnetic Drilling Machine Heavy Duty 60mm 230V
  • MFR Part No.
    MAG60230VHD
  • No Load Speed
    220/380rpm
  • Motor Power
    1880W
  • Weight
    22.5kg
  • Power Input
    230V~50Hz
  • Magnetic Adhesion
    17000N
  • Maximum Cutter Depth
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome