Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Magnetic Products
Magnetic Pickup Tools
150mm DIA Magnetic Tray
By Kennedy
3 Reviews
Order Code:
ZT1002237X
£4.69
Inc VAT (20%)
£5.99
21.5% off
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 - 49
£4.31
8%
50 - 99
£4.13
12%
100 +
£3.94
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.69
https://www.zoro.co.uk/shop/tools-and-machining/magnetic-pickup-tools/150mm-dia-magnetic-tray/p/ZT1002237X
Add to quotation
Schedule an order and save 5%
View all Magnetic Pickup Tools
Description
For use in high and confined spaces with rubberised magnetic base mat to protect work surface.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 150mm DIA Magnetic Tray
Type
Magnetic Tray
Special Features
Rubberised magnetic base mat
Number of Pieces
1
Overall Length
150mm
Material
Steel
Includes
Tool only
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome