0
1
2
3
4

23'' Telescopic MAG Pick-up Tool with LED

Order Code: ZT1002240X

£7.59 Inc VAT (20%)
£8.9915.5% off
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%

Order by 3pm, get it Tomorrow

Description

This magnetic pick up tool boasts a telescopic handle and flexible head aa well as magnets fitted to head and base. Fitted with an LED light, the product also features a knurled grip, pocket clip and is supplied with 4 x LR44 batteries and battery protector.

Features and Benefits
• Telescopic nature allows the product to attract ferrous materials in awkward or confined spaces
• Knurled body improves user grip even if hands are greasy or oily
• Pen clip allows the product to be attached to your person
• Fitted with LED light to help you see the dropped magnetic materials
• Magnet has a pull force of 2.27kg to grip fasteners and small ferrous objects with ease
• Includes 4 x LR44 batteries and battery protector to allow you to begin working instantly
• Flexible head allows access into confined areas

Typical Applications
• Garages
• Warehousing
• Workshops

See full description
Specifications for 23'' Telescopic MAG Pick-up Tool with LED
  • MFR Part No.
    KTM583
  • Overall Length
    583mm
  • Pull Force
    2.27kg
  • Type
    Magnetic Pick Up Tool
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome