0
1
2
3
4

24'' Claw/Magnetic Pick Up Tool with LED

Order Code: ZT1002239X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

This magnetic pick up tool possesses a flexible spring steel stem with a 1kg pull forces magnetic tip, ideal for recovery of small objects. The product also boasts four retractable adjustable steel claws, an LED light and a chrome plated finish. The pick up tool is powered by 3 LR44 batteries which are supplied as well as a and battery protector.

Features and Benefits
• Chrome plated for resistance to corrosion
• Flexible spring steel stem to allow some bend and give
• Retractale, adjustable steel claws to help grab more stubborn objects
• Fitted with an LED light to allow you to see ferrous debris under counters or worktops to ensure a complete clean up
• Magnet has a pull force of 1kg to effectively attract ferrous materials with ease
• Includes 3 x LR44 batteries and battery protector to allow you to begin working immediately

Typical Applications
• Warehousing
• Garages
• Workshops

See full description
Specifications for 24'' Claw/Magnetic Pick Up Tool with LED
  • MFR Part No.
    PTM600
  • Material
    Steel
  • Overall Length
    600mm
  • Type
    Magnetic Pick Up Tool
  • Pull Force
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome