Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Magnetic Products
Magnetic Pickup Tools
242 x 142mm Rectangular Magnetic Tray
By Kennedy
Order Code:
ZT1002233X
£8.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.49
0%
5 - 9
£8.15
4%
10 - 19
£7.81
8%
20 - 49
£7.47
12%
50 +
£7.13
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
8.49
https://www.zoro.co.uk/shop/tools-and-machining/magnetic-pickup-tools/242-x-142mm-rectangular-magnetic-tray/p/ZT1002233X
Add to quotation
Schedule an order and save 5%
View all Magnetic Pickup Tools
Description
For holding larger items.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 242 x 142mm Rectangular Magnetic Tray
Overall Length
242mm
Includes
Tool only
Type
Magnetic Tray
Special Features
Corrosion-resistant
Permanently Magnetic
Material
Steel
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome