0
1

2535L Magnetic Pick-up Tool with Light

Order Code: ZT1002236X

£24.99 Inc VAT (20%)


Description

2535L
Telescopic magnetic pick-up tool with an extended reach of 75cm. Wide area light with a powerful magnetic tip and soft grip handle.

Specifications for 2535L Magnetic Pick-up Tool with Light
  • Number of Pieces
    1
  • Pull Force
    0.56kg
  • Includes
    Wide area light
    Tool only
  • Special Features
    Powerful magnetic tip
    Soft grip handle
  • Material
    Steel
  • MFR Part No.
    2535L
  • Overall Length
    750mm
  • Type
    Magnetic Pick Up Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome