827.2 210MM Swivel Magnetic Retriever

Order Code: ZT1120510X

£13.99 Inc VAT (20%)


Description

827.2
Ultra-slim magnetic retriever. Ball joint model.
Head dia: 8mm.
Length: 210mm.
Max lift capacity: 120g.

See full description
Specifications for 827.2 210MM Swivel Magnetic Retriever
  • Product Type
    Pick-Up Tool - Magnetic
  • Overall Length
    210mm
  • Maximum Lifting Weight
    0.12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome