Flexible Magnetic Pickup Tool

Order Code: ZT2622499S

£10.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.190%
5 - 9£9.685%
10 - 19£9.1710%
20 +£8.6615%


Description

Extremely flexible magnetic pick-up tool, narrow enough to use in glow plug apertures to retrieve metal swarf and debris and perfect for retrieving nuts, bolts, and screws from inaccessible areas.

Features and Benefits
• Super-slim shaft and head and a magnet which is housed in a brass sleeve so it does not stick to the sides when used in confined spaces
• Soft grip handle with hanging hole for comfort
• Slim profile, for removing broken debris from glow plug apertures and other restricted areas
• Flexible shaft holds its shape

See full description
Specifications for Flexible Magnetic Pickup Tool
  • MFR Part No.
    7026
  • Maximum Lifting Weight
    0.1kg
  • Overall Length
    300mm
  • Product Type
    Pick up Tool
  • Special Features
    4mm diameter magnetic head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome