Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Magnetic Products
Magnetic Pickup Tools
Fully Flexible Claw Action Pick-Up Tool 610mm
By Draper
Order Code:
ZT3959937S
£6.29
Inc VAT (20%)
£6.99
10% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.29
https://www.zoro.co.uk/shop/tools-and-machining/magnetic-pickup-tools/fully-flexible-claw-action-pick-up-tool-610mm/p/ZT3959937S
Add to quotation
View all Magnetic Pickup Tools
Description
Fully flexible plated stem with claw action pick-up end, controlled from spring-loaded grip.
Tags:
#ReducedPrice
Specifications
Specifications for Fully Flexible Claw Action Pick-Up Tool 610mm
Length
610mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome