0
1

MagnaMole Magnetic Caps, Pack of 6

Order Code: ZT1002238X

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 +£3.768%


Description

A set of six end caps to fit 3.7 to 5.9mm cable diameters t, to allow the Kennedy Magnamole to attached to them to pull the cable through the hole.

2x Black cable adaptor for 3.7 - 4.3mm cable
2 x White cable adaptor for 4.4 - 5.1mm cable
2 x Grey cable adaptor for 5.2 - 5.9mm cable

See full description
Specifications for MagnaMole Magnetic Caps, Pack of 6
  • Type
    Magnetic Cap
  • Overall Length
    135mm
  • Material
    Plastic
  • Number of Pieces
    6
  • Special Features
    Not for use with live cables
  • Includes
    6 caps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome