Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Inspection and Retrieving Tools
/
Magnetic Products
/
Magnetic Pickup Tools
Magnetic 18" Flexi-shaft Pick-up Tool
By Kennedy
1 Review
Order Code:
ZT1002232X
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.86
16%
1
Add to basket
Get it in
2 working days
Add to quotation
Schedule order and save 5% now
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Magnetic Pickup Tools
Description
Flexible Pick-Up Tool
Fully adjustable shaft, weighted handle, high power magnet.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Magnetic 18" Flexi-shaft Pick-up Tool
Overall Length
455mm
Material
Steel
Type
Magnetic Pick Up Tool
Pull Force
0.5kg
Includes
Tool Only
Special Features
Fully adjustable shaft
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome